Menu Search

GENERAL CABLE #C5775.31.01

Coaxial Cable, 18 AWG, Solid copper-clad steel Conductor, 1C, 0.275 in. OD x 1000 ft L, Black

SKU: 07940727141
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Application: CATV/CM
Shield Type: Braid and Foil
Shield Material: FlexFoil and Aluminum Braid
Jacket Material: Premium PVC compound
Jacket Color: Black
Insulation: Foam Polyethylene
Nominal Impedance: 75 Ohm
Length: 1000
Description
Coaxial Cable: Cable Type - RG-6/U Coax Cable; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid copper-clad steel; Jacket Rating Application - CATV/CM; Shield Type - Braid and Foil; Shield Material - FlexFoil and Aluminum Braid; Jacket Material - Premium PVC compound; Jacket Color - Black; Insulation - Foam PE; Nominal Impedance - 75 Ohm; Length - 1000