Menu Search
Coaxial Cable Coaxial Cable, 18 AWG, Solid copper-clad steel Conductor, 1C, 0.232 in. OD x 1000 ft L, Natural
GENERAL CABLE #C3524.41.86

Coaxial Cable, 18 AWG, Solid copper-clad steel Conductor, 1C, 0.232 in. OD x 1000 ft L, Natural

SKU # 07940703262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Application: CMP
Shield Type: Braid and Foil
Shield Material: FlexFoil and Aluminum Braid
Jacket Material: Fluoropolymer
Jacket Color: Natural
Insulation: Fluoropolymer
Nominal Impedance: 75 Ohm
Length: 1000

Coaxial Cable: Cable Type - RG-6/U Coax Cable; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid copper-clad steel; Jacket Rating Application - CMP; Shield Type - Braid and Foil; Shield Material - FlexFoil and Aluminum Braid; Jacket Material - Fluoropolymer; Jacket Color - Natural; Insulation - Fluoropolymer; Nominal Impedance - 75 Ohm; Length - 1000