Menu Search
GENERAL CABLE #C1176A.41.01

Coaxial Cable, 13 AWG, Stranded Bare CU, 0.405 in., 1000 ft L, Black, PE, PE

SKU # 07940705274
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: RG-213 / U Coax Cable
Conductor Size: 13 AWG
Conductor Material: Stranded Bare Copper
Shield Type: Braid
Shield Material: 95percent Bare Copper Braid
Jacket Material: Premium PVC compound
Jacket Color: Black
Insulation: PE
Nominal Impedance: 50 Ohm
Nominal OD: 0.405 in.(10.29 mm)
Manufacturer Listed Application: RF Signal Transmission
Length: 1000 ft. (304.8m)

Coaxial Cable: Cable Type - RG-213/U Coaxial; Conductor Size - 13 AWG; Conductor Material - Stranded Bare CU; Shield Type - Braid; Shield Material - 95percent Bare Copper Braid; Jacket Material - Premium PVC compound; Jacket Color - Black; Insulation - PE; Nominal Impedance - 50 Ohm; Nominal OD - 0.405 in.(10.29 mm); Manufacturer Listed Application - RF Signal Transmission; Length - 1000 ft (304.8m)