Menu Search
Search
CSC #221125-09-1RL

Coaxial Cable, 20 AWG, Bare Copper Conductor, 1C, 0.202 x 0.355 in. OD x 1000 ft L

SKU # 47109298995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: RG-59 / U Coax Cable
Conductor Count: 1C
Conductor Size: 20 AWG
Conductor Material: Cooper
Jacket Rating Code: CL2P
Shield Type: 95% Bare Copper Braid
Shield Material: Copper
Jacket Color: White
Length: 1000 ft.
Package Type: Reel

Coaxial Cable: Cable Type - RG-59/U Coax Cable; Conductor Count - 1C; Conductor Size - 20 AWG; Conductor Material - Cooper; Jacket Rating Code - CL2P; Shield Type - 95% Bare Copper Braid; Shield Material - Copper; Jacket Color - White; Length - 1000 ft; Package Type - Reel