COMMSCOPE #4104504/10

RG-6 Coaxial Cable Cable Quad Braid Shield Cream 1000 ft (305m)

SKU: 88410485589
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: RG-6 Coax Cable
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CMP
Jacket Rating Application: Plenum Rated
Shield Type: Quad Braid Shield
Shield Material: (2)AL Polyester Tape, (1)AL Braid 60-pct, (1)AL Braid 40-pct
Jacket Material: PVDF
Jacket Color: Cream
Insulation: Foam FEP
Nominal Impedance: 75 Ohm
Temperature Rating - max: 125 deg C
Nominal OD: 0.260 in. (6.604 mm)
Manufacturer Listed Application: Video
Length: 1000 ft. (305m)
Package Type: Reel
Manufacturer Series: Series 6
Coaxial Cable: Cable Type - RG-6 Coaxial Cable; Conductor Size - 18 AWG; Conductor Material - Solid CU Clad Steel; Jacket Rating Code - CMP; Jacket Rating Application - Plenum Rated; Shield Type - Quad Braid Shield; Shield Material - (2)AL Polyester Tape, (1)AL Braid 60-pct, (1)AL Braid 40-pct; Jacket Material - PVDF; Jacket Color - Cream; Insulation - Foam FEP; Nominal Impedance - 75 Ohm; Temperature Rating - max - 125 deg C; Nominal OD - 0.260 in. (6.604 mm); Manufacturer Listed Application - Video; Length - 1000 ft (305m); Package Type - Reel; Additional Information - Non-Armored Construction; Manufacturer Series - Series 6
Additional Info: Non-Armored Construction