COMMSCOPE #4123803/10

RG-6 Coaxial Cable Cable 95 Percent Braid White 1000 ft (305m)

SKU: 88410490155
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: RG-6 Coax Cable
Conductor Size: 18 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CMP
Jacket Rating Application: Plenum Rated
Shield Type: 95 Percent Braid
Shield Material: 92-pct Bare Copper Braid
Jacket Material: PVC
Jacket Color: White
Insulation: Foam FEP
Nominal Impedance: 75 Ohm
Temperature Rating - max: 60 deg C
Nominal OD: 0.226 in. (5.740 mm)
Manufacturer Listed Application: Security/CCTV
Length: 1000 ft. (305m)
Package Type: Reel
Manufacturer Series: Series 6
Description
Coaxial Cable: Cable Type - RG-6 Coaxial Cable; Conductor Size - 18 AWG; Conductor Material - Solid Bare CU; Jacket Rating Code - CMP; Jacket Rating Application - Plenum Rated; Shield Type - 95 Percent Braid; Shield Material - 92-pct Bare Copper Braid; Jacket Material - PVC; Jacket Color - White; Insulation - Foam FEP; Nominal Impedance - 75 Ohm; Temperature Rating - max - 60 deg C; Nominal OD - 0.226 in. (5.740 mm); Manufacturer Listed Application - Security/CCTV; Length - 1000 ft (305m); Package Type - Reel; Additional Information - Non-Armored Construction; Manufacturer Series - Series 6
Additional Info: Non-Armored Construction