Menu Search
Search
COMMSCOPE #4610913/10

RG-6 Coaxial Cable 60 Percent Braid White 1000 ft (305m)

SKU # 88410485621
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: RG-6 Coax Cable
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CM
Jacket Rating Application: Non-Plenum Rated
Shield Type: 60 Percent Braid
Shield Material: Aluminum Polyester Tape, Aluminum Braid
Jacket Material: PVC
Jacket Color: White
Insulation: FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.272 in. (6.909 mm)
Manufacturer Listed Application: Satellite
Length: 1000 ft. (305m)
Package Type: Box

Coaxial Cable: Cable Type - RG-6 Coaxial; Conductor Size - 18 AWG; Conductor Material - Solid CU Clad Steel; Jacket Rating Code - CM; Jacket Rating Application - Non-Plenum Rated; Shield Type - 60 Percent Braid; Shield Material - Aluminum Polyester Tape, Aluminum Braid; Jacket Material - PVC; Jacket Color - White; Insulation - FPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.272 in. (6.909 mm); Manufacturer Listed Application - Satellite; Length - 1000 ft (305m); Package Type - Box