Menu Search
Coaxial Cable RG-6 Coaxial Cable 60 Percent Aluminum Braid White 1000 ft (305m)

COMMSCOPE #4265603/10

RG-6 Coaxial Cable 60 Percent Aluminum Braid White 1000 ft (305m)

SKU #88410485786
Manufacturer Series: Series 6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: RG-6 Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Copper Clad Steel
Shield Type: 60 Percent Aluminum Braid
Shield Material: Aluminum
Jacket Material: Low Smoke Zero Halogen
Jacket Color: White
Insulation: Foam Polyethylene
Nominal Impedance: 75 Ohm
Temperature Rating - max: 60 deg C
Nominal OD: 0.272 in (6.91 mm)
Length: 1000 ft. (305m)
Package Type: Reel

Coaxial Cable: Cable Type - RG-6 Coaxial ; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Copper Clad Steel; Shield Type - 60 Percent Aluminum Braid; Shield Material - Aluminum; Jacket Material - Low Smoke Zero Halogen; Jacket Color - White; Insulation - Foam PE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 60 deg C; Nominal OD - 0.272 in (6.91 mm); Length - 1000 ft (305m); Package Type - Reel; Manufacturer Series - Series 6