Menu Search
Coaxial Cable Coaxial Cable, Copper-Clad Aluminum Wire, Corrugated Copper, 0.5 in. OD, 100 ft L

COMMSCOPE #LDF4-50A

Coaxial Cable, Copper-Clad Aluminum Wire, Corrugated Copper, 0.5 in. OD, 100 ft L

SKU #47045898999
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: Coaxial
Conductor Material: Copper-Clad Aluminum Wire, Corrugated Copper
Jacket Rating Code: CM, CMG, CMX
Jacket Rating Application: General Purpose
Shield Type: Braid
Jacket Material: Foam PE
Jacket Color: Black
Nominal Impedance: 50 Ohm
Temperature Rating - max: 85 deg C
Nominal OD: 0.500 in. (13.970 mm)
Length: 100 ft. (30.5m)

Coaxial Cable: Cable Type - Coaxial; Conductor Material - Copper-Clad Aluminum Wire, Corrugated Copper; Jacket Rating Code - CM, CMG, CMX; Jacket Rating Application - General Purpose; Shield Type - Braid; Jacket Material - Foam PE; Jacket Color - Black; Nominal Impedance - 50 Ohm; Temperature Rating - max - 85 deg C; Nominal OD - 0.500 in. (13.970 mm); Length - 100 ft (30m)