Menu Search
Coaxial Cable Coaxial Cable, 18 AWG, Solid CU Clad Steel, 0.03 in., 1000 ft L, PVC Jacket, 1C
BERK-TEK #10057996

Coaxial Cable, 18 AWG, Solid CU Clad Steel, 0.03 in., 1000 ft L, PVC Jacket, 1C

SKU # 47008800393
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: RG-6 Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CMP CATV
Jacket Rating Application: Plenum Rated
Shield Type: Quad Shield
Shield Material: (2)AL Foil|(1)AL Braid 60-pct|(1)AL Braid 40-pct
Jacket Material: PVC
Jacket Color: White
Insulation: FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.03 in. (0.76 mm)
Manufacturer Listed Application: CATV
Length: 1000 ft. (305m)
Package Type: Reel

Coaxial Cable: Cable Type - RG-6 Coaxial; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Solid CU Clad Steel; Jacket Rating Code - CMP CATV; Jacket Rating Application - Plenum Rated; Shield Type - Quad Shield; Shield Material - (2)AL Foil|(1)AL Braid 60-pct|(1)AL Braid 40-pct; Jacket Material - PVC; Jacket Color - White; Insulation - FPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.03 in. (0.76 mm); Manufacturer Listed Application - CATV; Length - 1000 ft (305m); Package Type - Reel; Additional Information - Minimum Bend Radius: 1.00 in. (25.4 mm)

Additional Info: Minimum Bend Radius: 1.00 in. (25.4 mm)