Menu Search
BELDEN #89913-010500

RG-8/U Coaxial Cable, 1C, 10 AWG, Bare Copper, CMP, Plenum Rated, Duobond and Braid Shield, Tinned CU Braid 90-pct, PVDF

SKU # 61282522146
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: RG-8 / U Coax Cable
Conductor Count: 1C
Conductor Size: 10 AWG
Conductor Material: Bare Copper
Jacket Rating Code: CMP
Jacket Rating Application: Plenum Rated
Shield Type: Duobond and Braid Shield
Shield Material: Tinned CU Braid 90-pct
Jacket Material: PVDF
Jacket Color: Black
Insulation: FEP
Nominal Impedance: 50 Ohm
Temperature Rating - max: 150 deg C
Nominal OD: 0.360 in.
Length: 500 ft. (152m)

BELD 89913-010500