Menu Search
Coaxial Cable RG-6/U Coaxial Cable Dual Foil & Braid Shield Light Blue 1000 ft

BELDEN #1694A-0061000

RG-6/U Coaxial Cable Dual Foil & Braid Shield Light Blue 1000 ft

SKU #61282535822
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CMR CATVR
Jacket Rating Application: Riser Rated
Shield Type: Dual Foil & Braid Shield
Shield Material: AL Polyester Tape 100-pct, Tinned CU Braid 95-pct
Jacket Material: PVC
Jacket Color: Light Blue
Insulation: Gas Injected HDPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.274" (6.96 mm)
Manufacturer Listed Application: SDI/HDTV Digital Video Cable
Length: 1000 ft.
Package Type: Reel

Additional Info: Duofoil Shield