Menu Search
Coaxial Cable RG-6/U Coax Cable Cable Dual Foil and Braid Shield Black 1000 ft (305m)

BELDEN #1694A-0101000

RG-6/U Coax Cable Cable Dual Foil and Braid Shield Black 1000 ft (305m)

SKU #61282535819
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Cable Type: RG-6 / U Coax Cable
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CMR
Jacket Rating Application: General Purpose
Shield Type: Dual Foil and Braid Shield
Shield Material: AL Polyester Tape 100-pct, Tinned CU Braid 95-pct
Jacket Material: PVC
Jacket Color: Black
Insulation: Gas Injected FHDPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.274 in (6.959 mm)
Length: 1000 ft. (305m)