Menu Search
Coaxial Cable RG-58A/U Coaxial Cable Braid Black 1000 ft (305m)

BELDEN #8259-0101000

RG-58A/U Coaxial Cable Braid Black 1000 ft (305m)

SKU #61282519737
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Cable Type: RG-58A/U Coax Cable
Conductor Count: 1C
Conductor Size: 20 AWG
Conductor Material: Stranded Tinned Copper
Jacket Rating Application: Non Plenum Rated
Shield Type: Braid
Shield Material: 95% Tinned Copper Braid
Jacket Material: PVC
Jacket Color: Black
Insulation: PE
Nominal Impedance: 50 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.193 in (4.90 mm)
Length: 1000 ft. (305m)

Coaxial Cable: Cable Type - RG-58A/U Coaxial; Conductor Count - 1C; Conductor Size - 20 AWG; Conductor Material - Str Tinned Cu; Jacket Rating Application - Non Plenum Rated; Shield Type - Braid; Shield Material - 95% Tinned Copper Braid; Jacket Material - PVC; Jacket Color - Black; Insulation - PE; Nominal Impedance - 50 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.193 in (4.90 mm); Length - 1000 ft (305m)