Menu Search
Search
BELDEN #88241-0101000

Coaxial Cable Bare Copper Braid Black 1000 ft (305m)

SKU # 61282521692 Manufacturer Series: 88241
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Coaxial
Conductor Count: 1C
Conductor Size: 23 AWG
Conductor Material: Bare Copper Covered Steel
Shield Type: Bare Copper Braid
Shield Material: Bare Cu Braid 95-pct
Jacket Material: FEP
Jacket Color: Black
Insulation: FEP
Nominal Impedance: 75 Ohm
Temperature Rating - max: 200 deg C
Length: 1000 ft. (305m)