Menu Search
Search
BELDEN #1506A-0101000

Coaxial Cable, 20 AWG, Solid Bare Copper, PVC Jacket, 1C

SKU # 61282511665
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: RG-59 / U Coaxial Cable
Conductor Count: 1C
Conductor Size: 20 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CMP, FT6
Jacket Rating Application: Plenum Rated
Shield Type: Duo Foil and 95 Percent Braid
Shield Material: AL/Polyester/AL Tape 100-Percent, Tinned CU Braid 95-Percent
Jacket Material: PVC
Jacket Color: Black
Insulation: FFEP
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.196 in. (4.98 mm)
Package Type: Crate Reel Put-Up