Menu Search
BELDEN #734A1-0081000

Coaxial Cable, 20 AWG, Solid Bare Copper, 0.213 in. O.D., 1000 ft L, Gray, 1C

SKU # 61282518412 Manufacturer Series: 734A1P
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Coaxial
Conductor Count: 1C
Conductor Size: 20 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CMP
Jacket Rating Application: Plenum Rated
Shield Type: Beld Foil and Braid Shield
Shield Material: AL Polyester Tape 100 Percent, Tinned CU Braid 85 Percent
Jacket Material: Low Smoke PVC
Jacket Color: Gray
Insulation: FFEP
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.213 in. (5.410 mm)
Manufacturer Listed Application: Flame Arrest Jacket
Length: 1000 ft. (305m)
Package Type: Reel

Coaxial Cable: Cable Type - Coaxial; Conductor Count - 1C; Conductor Size - 20 AWG; Conductor Material - Solid Bare Copper; Jacket Rating Code - CMP; Jacket Rating Application - Plenum Rated; Shield Type - Beld Foil and Braid Shield; Shield Material - AL Polyester Tape 100 Percent, Tinned CU Braid 85 Percent; Jacket Material - Low Smoke PVC; Jacket Color - Gray; Insulation - FFEP; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.213 in. (5.410 mm); Manufacturer Listed Application - Flame Arrest Jacket; Length - 1000 ft (305m); Package Type - Reel; Manufacturer Series - 734A1P