Menu Search
Coaxial Cable Coaxial Cable, 18 AWG, Bare Copper Covered Steel, Black

BELDEN #9116R-0101000

Coaxial Cable, 18 AWG, Bare Copper Covered Steel, Black

SKU #61282522452
Manufacturer Series: 6 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: CATV Coaxial
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Bare Copper Covered Steel
Jacket Rating Code: CATVR, CMG, CMR
Jacket Rating Application: Non Plenum Rated
Shield Type: Dual Bond and Braid Shield
Shield Material: 60-pct Bare Aluminum Braid
Jacket Material: PVC
Jacket Color: Black
Insulation: Foam Polyethylene
Nominal Impedance: 75 Ohm
Temperature Rating - max: 80 deg C
Nominal OD: 0.275 in. (6.985 mm)
Length: 1000 ft. (305m)

BELD 9116R-0101000