BELDEN #6120UL-0101000

Coaxial Cable, 14 AWG, Solid Bare Copper, 0.348 in. O.D., 1000 ft L, PVDF Jacket

SKU: 61282517373
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: RG-11 / U Coax Cable
Conductor Count: 1C
Conductor Size: 14 AWG
Conductor Material: Solid Bare Copper
Jacket Rating Code: CMP, CATVP
Jacket Rating Application: Plenum Rated
Shield Type: Dual Foil and Braid Shield
Shield Material: AL Polyester Tape 100 Percent, AL Braid 60 Percent
Jacket Material: PVDF
Jacket Color: White
Insulation: FFEP
Nominal Impedance: 75 Ohm
Temperature Rating - max: 150 deg C
Nominal OD: 0.348 in. (8.839 mm)
Manufacturer Listed Application: Commercial CATV or MATV
Length: 1000 ft. (305m)
Package Type: Reel
Manufacturer Series: 6139B8
Description
Coaxial Cable: Cable Type - RG-11/U Coax Cable; Conductor Count - 1C; Conductor Size - 14 AWG; Conductor Material - Solid Bare Copper; Jacket Rating Code - CMP, CATVP; Jacket Rating Application - Plenum Rated; Shield Type - Dual Foil and Braid Shield; Shield Material - AL Polyester Tape 100 Percent, AL Braid 60 Percent; Jacket Material - PVDF; Jacket Color - White; Insulation - FFEP; Nominal Impedance - 75 Ohm; Temperature Rating - max - 150 deg C; Nominal OD - 0.348 in. (8.839 mm); Manufacturer Listed Application - Commercial CATV or MATV ; Length - 1000 ft (305m); Package Type - Reel; Manufacturer Series - 6139B8