Menu Search
Coaxial Cable CATV Coaxial Cable Dual Foil & Braid Shield Black 1000 ft (305m)

BELDEN #9116-0101000

CATV Coaxial Cable Dual Foil & Braid Shield Black 1000 ft (305m)

SKU #61282534833
Manufacturer Series: Series 6
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Cable Type: CATV Coaxial
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Solid Copper-Clad Steel
Jacket Rating Code: CM CATV
Jacket Rating Application: General Purpose
Shield Type: Dual Foil & Braid Shield
Shield Material: AL Polyester Tape 100-pct, AL Braid 60-pct
Jacket Material: PVC
Jacket Color: Black
Insulation: Gas Injected FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 80 deg C
Nominal OD: 0.270" (6.85 mm)
Length: 1000 ft. (305m)
Package Type: Reel

Additional Info: Duofoil Shield