Menu Search
Coaxial Cable CATV Coaxial Cable Braid Black 1000 ft (305m)
BELDEN #9116SB-0101000

CATV Coaxial Cable Braid Black 1000 ft (305m)

SKU # 61282522453
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: CATV Coaxial
Conductor Count: 1C
Conductor Size: 18 AWG
Conductor Material: Bare Copper Covered Steel
Jacket Rating Code: CMG-LS
Shield Type: Braid
Shield Material: AL Braid 60-pct
Jacket Material: LS ZH
Jacket Color: Black
Insulation: Gas Injected FPE
Nominal Impedance: 75 Ohm
Temperature Rating - max: 75 deg C
Nominal OD: 0.274 in (6.96 mm)
Length: 1000 ft. (305m)
Package Type: Reel

Coaxial Cable: Cable Type - CATV Coaxial; Conductor Count - 1C; Conductor Size - 18 AWG; Conductor Material - Bare Copper Covered Steel; Jacket Rating Code - CMG-LS; Shield Type - Braid; Shield Material - AL Braid 60-pct; Jacket Material - LSZH; Jacket Color - Black; Insulation - Gas Injected FPE; Nominal Impedance - 75 Ohm; Temperature Rating - max - 75 deg C; Nominal OD - 0.274 in (6.96 mm); Length - 1000 ft (305m); Package Type - Reel; Additional Information - Duobond II Shield

Additional Info: Duobond II Shield