Menu Search

WINSTON INTERNATIONAL #44-63-12

Patch Cord, Composite Video; RCA Male to RCA Male; 12 ft.(3.6m)

SKU: 40323398468
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Composite Video Cable
Cable Quantity: 3
End Connector - A: RCA, Male
End Connector - B: RCA, Male
Length: 12 ft.
Length - m: 3.6m