Menu Search
Coaxial Cable Assemblies Patch Cord, Coaxial; Type F to Type F; 25 ft.(7.6m)
STEREN ELECTRONICS #205-430BK

Patch Cord, Coaxial; Type F to Type F; 25 ft.(7.6m)

SKU # 40011099195
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Coaxial Cable Assembly
Cable Type: RG-6
Jacket Color: Black/White
End Connector - A: Type F
End Connector - B: Type F
Length: 25 ft.
Length - m: 7.6m

Additional Info: Rated: 75 Ohm, High-Grade