Menu Search
Coaxial Cable Assemblies Patch Cord, Coaxial; RCA; 6 ft.(1.8m)
STEREN ELECTRONICS #255-125

Patch Cord, Coaxial; RCA; 6 ft.(1.8m)

SKU # 40011099009
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Coaxial Cable Assembly
Cable Quantity: 4
Cable Type: RCA
Jacket Material: PVC
Length: 6 ft.
Length - m: 1.8m