STEREN ELECTRONICS #255-130

Audio Patch Cord, RCA Cable, 12 ft L

SKU: 40011092115
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coaxial Cable Assembly
Cable Quantity: 4
Cable Type: RCA
Jacket Material: PVC
Length: 12 ft.
Length - m: 3.7m
Description
Coaxial Cable Assemblies: Type - Coaxial Cable Assembly; Cable Quantity - 4; Cable Type - RCA; Jacket Material - PVC; Length - Ft - 12 ft; Length - M - 3.7 m