Menu Search
Search
FLUKE #6517-96

Patch Cord, Coaxial; Bantam Plug to BNC Plug; 8 ft.(2.4m)

SKU # 09596915626
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coaxial Cable Assembly
Cable Type: RG-59
Jacket Material: PVC
Jacket Color: Black
End Connector - A: Bantam Plug
End Connector - B: BNC Straight Plug
Length: 8 ft.
Length - m: 2.4m

Additional Info: Operating Voltage: 300VRMS, Body: Brass, Tarnish Resistant Plating, Dielectric: PTFE