Menu Search
FLUKE #73083-BB-24

Pomona Coaxial Cable Assembly, Straight SMA-Male, RG316/U, FEP

SKU # 09596948616 Manufacturer Series: 73083
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coaxial Cable Assembly
Cable Type: RG-316 / U
Jacket Material: FEP
Jacket Color: Tinted Brown
End Connector - A: Straight SMA-Male
End Connector - B: Straight SMA-Male
Length: 2 ft.
Length - m: 0.60 m