You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FLUKE #4846-UU-60

Pomona Coaxial Cable Assembly, Straight SMA-Male, RG178B/U

SKU # 09596948529 Manufacturer Series: 4846
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coaxial Cable Assembly
Cable Type: RG-178B / U
Jacket Material: FEP
Jacket Color: Tinted Brown
End Connector - A: Straight SMA-Male
End Connector - B: Straight SMA-Male
Length: 5 ft.
Length - m: 1.52 m