Menu Search
FLUKE #73082-X-24

Pomona Coaxial Cable Assembly, Straight SMA-Male, RG142B/U

SKU # 09596948611 Manufacturer Series: 73082
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coaxial Cable Assembly
Cable Type: RG142B/U
Jacket Material: FEP
Jacket Color: Tinted Brown
End Connector - A: Straight SMA-Male
End Connector - B: Quick-Connect SMA-Male
Length: 2 ft.
Length - m: 0.60 m