Menu Search

COMMSCOPE #4603905/10

Patch Cord, Coaxial; DS3/4; 1000 ft.(304.8m)

SKU: 72146019164
Manufacturer Series: 734
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Coaxial Cable Assembly
Cable Quantity: 12
Cable Type: DS3/4
Jacket Rating: Non-Plenum
Jacket Material: PVC
Jacket Color: Gray
Length: 1000 ft.
Length - m: 304.8m
Additional Info: Rated: 75 Ohm. Construction: Core, 20 AWG, Solid Copper. Single Shield, 85 Percent Tinned Copper Braid.