Menu Search
Coaxial Adapters Adapter, BNC-BNC-BNC (Female-Male-Female) Configuration, Gold Plating Finish

FLUKE #3285

Pomona Adapter, BNC-BNC-BNC (Female-Male-Female) Configuration, Gold Plating Finish

SKU #09596919466
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Adapter Type: In-Line T-Splice
Configuration: BNC - BNC - BNC (Female-Male-Female)
Color: Metal Finish

Coaxial Adapters: Adapter Type - Inline T-Splice; Configuration - BNC - BNC - BNC (Female-Male-Female); Color - Metal Finish; Additional Information - Rating: Shield/earth, 30VAC/60VDC. Inner Conductor, 500Vrms. Nom. Impedance: 50 Ohm; Manufacturer Series - Pomona

Additional Info: Rating: Shield/earth, 30VAC/60VDC. Inner Conductor, 500Vrms. Nom. Impedance: 50 Ohm