Menu Search
Coats and Jackets Welding Jacket Visual Green 2X-Large
WELDAS #33-6630XXL

Welding Jacket Visual Green 2X-Large

SKU # 72622356630
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Welding Jacket
Protection: Flame Resistant
Size: 2X-Large
Material Color: Visual Green
Material Specification: 9 oz
Closure: Snap
Test Listings: ASTM 6413-11A

Additional Info: Length: 30 in.