WELDAS #33-8060-L

Hoodless Welders Jacket Navy Blue Large, 30.00 in. Length, 46.00 in. Chest

SKU: 72622338060
Manufacturer Series: COOL FR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Welders Jacket
Hood: Hoodless
Protection: Flame Resistant
Size: Large, 30 in. Length, 46 in. Chest
Material - Outer: Cotton, Kevlar Sewn, Split Cowhide Sleeves
Material Color: Navy Blue
Material Specification: 9 oz
Closure: Snaps with Hook and Loop
Description
Coats and Jackets: Type - Welders Jacket; Hood - Hoodless; Protection - Flame Resistant; Size - Large, 30.00 in. Length, 46.00 in. Chest; Material - Outer - Cotton, Kevlar Sewn, Split Cowhide Sleeves; Material Color - Navy Blue; Material Specification - 9 oz; Closure - Snaps with Hook and Loop; Manufacturer Series - COOL FR