Menu Search
TINGLEY RUBBER #J73022.5X

Jacket, Hoodless, Class 2, Wind Resistant, 5X-Large, 150 Denier Polyester Outer

SKU # 08113873028 Manufacturer Series: Phase 2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jacket
Hood: None
Protection: Class 2, Wind Resistant
Size: 5X-Large, 67 in. Chest, 31 in. Length
Material - Outer: Denier Polyester
Material Specification: 150 Denier Polyester
Material Color: Fluorescent Yellow Green/Black
Closure: Storm Fly Front and Zipper Front
Pockets - Outside: (2) Slash Front Pockets (2) Chest Security Pockets
Test Listings: ANSI/ISEA 107

An innovative jacket constructed from a combination of 150 denier fluorescent yellow-green polyester and 360 gram black fleece that keeps you warm and visible, yet cool and comfortable for 3 season protection.

Additional Info: Dimension: 38.0 in. Sleeve Length