TINGLEY RUBBER #J73022.2X

Jacket, Hoodless, Class 2, Wind Resistant, 2X-Large, 150 Denier Polyester Outer

SKU: 08113873025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Jacket
Hood: Hoodless
Protection: Class 2, Wind Resistant
Size: 2X-Large, 55 in. Chest, 30 in. Length
Material - Outer: Denier Polyester
Material Color: Fluorescent Yellow Green/Black
Material Specification: 150 Denier Polyester
Closure: Storm Fly Front and Zipper Front
Pockets - Outside: (2) Slash Front Pockets (2) Chest Security Pockets
Test Listings: ANSI/ISEA 107
Manufacturer Series: Phase 2
Description
An innovative jacket constructed from a combination of 150 denier fluorescent yellow-green polyester and 360 gram black fleece that keeps you warm and visible, yet cool and comfortable for 3 season protection.
Additional Info: Dimension: 36.5 in. Sleeve Length