Menu Search
TINGLEY RUBBER #J26119.3X

Bomber II™ Jacket, High-visibility; Polyester Shell, Fleece Lining; Orange; 3X-Large

SKU # 08113826196
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3X-Large
Material Color: Fluorescent Orange Red
Type: Jacket
Hood: Roll-a-way in-collar hood
Protection: Waterproof, high-vis
Material - Outer: Polyester
Lining: Fleece
Material Specification: 4 oz. weight, 6 mil shell
Reflective Trim: Silver, 2 in.
Closure: Front Zipper, Storm Fly
Rating - Visibility: ANSI 107 Class 3 Type R
Pockets - Outside: 5
Pockets - Inside: 3