Menu Search
Search
TILLMAN #6230DXL

Welding Jacket, X-Large, Fire Retardant, Hi-Vis Orange

SKU # 60813462384
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Welding Jacket
Protection: Fire Retardant
Size: X-Large
Length: 30 in.
Chest Size: 48 to 50 in.
Material - Outer: FR-7A® Cotton Westex®
Material Specification: 9 oz. 100% Cotton
Material Color: Hi-Vis Orange
Closure: Snaps
Pockets - Inside: (2) Inner Pockets