Menu Search
Coats and Jackets Hooded Linemen's Jacket Brown 3X-Large

SALISBURY #ACOWHJ4530BRN3XL

Hooded Linemen's Jacket Brown 3X-Large

SKU #78917985700
Manufacturer Series: Pro-Outerwear
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Linemen's Jacket
Hood: Hooded
Protection: Flame Resistant
Size: 3X-Large
Material - Outer: Indura Ultra Soft
Lining: Quilt-Lined
Material Color: Brown
Material Specification: 11.5-oz Indura Outer, 10-oz Moda-Quilt Lining
Closure: Dual, Zipper & Hook & Pile
Rating - Arc Data: ATPV 45 cal/cm-sq
Pockets - Outside: (1) Chest Pocket (2) Cargo Pockets (2) Hand-warmer Pockets
Test Listings: NFPA 70E & ASTM 1506 Compliant

Additional Info: Bi-Swing Shoulder, Underarm Gusset, Pass-thru Flap for Safety Harness, Raglan Sleeve, Knit Wrist Under Cuff