SALISBURY #ACC4032GY/XL

Coat, Hoodless, Arc Flash Resistant, X-Large

SKU: 78917997974
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coat
Hood: Hooded
Protection: Arc Flash Resistant
Size: 32 in.
Material Color: Gray
Closure: Hook and Pile Storm Flap
Rating - Arc Data: ATPV 40 cal/cm-sq
Description
Coats and Jackets: Type - Coat; Hood - Hooded; Protection - Arc Flash Resistant; Size - 32 in.; Material Color - Gray; Closure - Hook and Pile Storm Flap; Rating - Arc Data - ATPV 40 cal/cm-sq