Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Arc Flash Coat, Hoodless, Flame Resistant, 3X-Large, Cotton Outer, Blue, ATPV 20 cal/cm-sq

SKU: 78917997543
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coat
Hood: Hoodless
Protection: Flame Resistant
Size: 3X-Large, 32 in. Length
Material - Outer: Cotton
Material Color: Blue
Closure: Hook and Pile Storm Flap
Rating - Arc Data: ATPV 20 cal/cm-sq
Test Listings: ASTM F1506, NFPA 70E
Coats and Jackets: Type - Coat; Hood - Hoodless; Protection - Flame Resistant ; Size - 3X-Large, 32.00 in. Length; Material - Outer - Cotton; Material Color - Blue; Closure - Hook and Pile Storm Flap; Rating - Arc Data - ATPV 20 cal/cm-sq; Test Listings - ASTM F1506, NFPA 70E