Arc Flash Coat, Hoodless, Flame Resistant, 2X-Large, Cotton Outer, Blue, ATPV 20 cal/cm-sq

SKU: 78917997544
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Coat
Hood: Hoodless
Protection: Flame Resistant
Size: 2X-Large, 32 in. Length
Material - Outer: Cotton
Material Color: Blue
Closure: Hook and Pile Storm Flap
Rating - Arc Data: ATPV 20 cal/cm-sq
Test Listings: ASTM F1506, NFPA 70E
W H Salisbury and Company Pro-Wear Navy Blue 2X Arc Flash Protection Coat with a rating of 20 cal/sq-cm is constructed from arc flash resistant material for safety. 32 in. long coat with an arc rated hook, pile storm flap and has an expansion back for max