Menu Search
SALISBURY #ACC4032PLTM

Arc Flash Coat, Hoodless, Arc Flash Resistant, Medium, Khaki Green, 11 oz, ATPV 40 cal/cm-sq

SKU # 78917998322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coat
Hood: None
Protection: Arc Flash Resistant
Size: Medium, 32 in. Length
Material Color: Khaki Green
Material Specification: 11 oz
Closure: Hook and Pile Storm Flap
Rating - Arc Data: ATPV 40 cal/cm-sq
Test Listings: ASTM F1506, NFPA 70E