Menu Search
SALISBURY #ACC5532GY2X

Arc Flash Coat, Hoodless, Arc Flash Resistant, 2X-Large, Gray, Hook and Pile Storm Flap

SKU # 78917997528
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coat
Hood: None
Protection: Arc Flash Resistant
Size: 2X-Large, 32 in. Length
Material Color: Gray
Closure: Hook and Pile Storm Flap
Rating - Arc Data: ATPV 55 cal/cm-sq
Test Listings: ASTM F1506, NFPA 70E