REVCO #RVCO

Welding Jacket, Hoodless, Flame Resistant, 2X-Large, Cotton Outer, Green, Button

SKU: 01333203035
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Welding Jacket
Hood: Hoodless
Protection: Flame Resistant
Size: 2X-Large
Material - Outer: Cotton
Material Color: Green
Material Specification: 9 oz Cotton
Closure: Button
Pockets - Outside: (1) Scribe Pocket
Pockets - Inside: (1) Inside Pocket
Manufacturer Series: TruGuard
Description
Coats and Jackets: Type - Welding Jacket; Hood - Hoodless; Protection - Flame Resistant; Size - 2X-Large; Material - Outer - Cotton; Material Color - Green; Material Specification - 9 oz Cotton; Closure - Button; Pockets - Outside - (1) Scribe Pocket; Pockets - Inside - (1) Inside Pocket; Additional Information - Size: 30 in. ; Manufacturer Series - TruGuard
Additional Info: Size: 30 in.