Jacket, Welding, Hoodless, Flame Resistant, X-Large

SKU: 01333290650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Welding Jacket
Hood: Hoodless
Protection: Flame Resistant
Size: X-Large
Material - Outer: Cotton
Material Color: Blue
Material Specification: 9-oz Cotton Outer
Closure: Button
Pockets - Inside: (1) Inside Pocket, (1) Scribe Pocket
This 9 oz. flame-resistant cotton jacket offers outstanding protection during flame cutting and welding foundry work electrical utility jobs and more. A welder's collar protects against sparks. The extended length of the jacket produces added coverage in the waist area. Adjustable cuff and waist straps allow for a comfortable fit. Jacket features dual inside and scribe pockets and a zippered inside pocket. Clothing is chemically treated to remain flame resistant after several washes.