Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #9100-21782/XL

Jacket, Hoodless, Flame Resistant, X-Large, Indura Ultra Soft Outer, Navy Blue, Hook and Loop Front

SKU # 61631498661 Manufacturer Series: 9100-21782
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jacket
Hood: None
Protection: Flame Resistant
Size: X-Large, 48 to 50 in. Chest
Material - Outer: Indura Ultra Soft
Material Color: Navy Blue
Material Specification: Westex Ultrasoft 88-pct Cotton 12-pct High Tenacity Nylon, 9 oz FR Cotton
Closure: Hook and Loop Front
Rating - Arc Data: ATPV 12 cal/cm-sq
Hazardous Rating Category: HRC 2
Test Listings: ASTM F1506-10a, ASTM F2178-12, NFPA 70E-2012, OSHA 29 CFR 1910.269 Compliant

Additional Info: Dimension: 33.0 in. Sleeve Length