OBERON CO #TCG40-CT-L

Coat, Arc Flash, Large, InovexFR Aramid Fabric Outer

SKU: 73140646403
Manufacturer Series: TCG
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Coat
Protection: Arc Flash
Size: Large
Material - Outer: InovexFR Aramid Fabric
Material Color: Black
Closure: Front Zipper
Rating - Arc Data: PPE4 40 cal
Test Listings: ASTM F1506, NAFTA Compliant
Description
OBE TCG40-CT-L ARCFLASH