Menu Search
Coats and Jackets Class 3 Quilted Bomber Jacket, Lime, 5X-Large
MAJESTIC GLOVE CO #75-1313/X5

Class 3 Quilted Bomber Jacket, Lime, 5X-Large

SKU # 73179105377
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Jacket
Size: 5X-Large
Material - Outer: Polyurethane-Coated Polyester
Material Color: Yellow
Closure: Zipper Closure
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

This economical high-visibility yellow jacket offers a sewn-in quilted liner and more - it's loaded with features! Jacket is constructed of a polyurethane-coated polyester shell with fully taped seams and a concealed attached hood. Clothing features two outside slash pockets, two inside breast pockets and a cell phone breast pocket. Elastic ribbing on the wrists, waist and collar keep out the cold. Meets ANSI/ISEA 107- 2010 Class 3 standard.