Menu Search
Coats and Jackets Class 3 High-Visibility Parka, Yellow, 4X-Large

MAJESTIC GLOVE CO #75-1307/X4

Class 3 High-Visibility Parka, Yellow, 4X-Large

SKU #73179113593
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Jacket
Size: 4X-Large
Material - Outer: Polyurethane-Coated Polyester
Material Color: Yellow
Closure: Zipper Closure
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

Parka features a vented back with a D-ring pass-thru. All seams are fully taped to insure waterproof integrity. Jacket has two outer pockets, a clear ID badge pocket on the breast and a detachable hood. The front features both a zipper and a storm flap with snap closures. Jacket is constructed of polyurethane-coated polyester and features adjustable snaps at the wrists. Meets ANSI/ISEA 107-2010 Class 3 standard.