Menu Search
Coats and Jackets Class 3 Fleece Bomber Jacket, Lime, XX-Large

MAJESTIC GLOVE CO #75-1311/X2

Class 3 Fleece Bomber Jacket, Lime, XX-Large

SKU #73179105385
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Jacket
Size: 2X-Large
Material - Outer: Polyurethane-Coated Polyester
Material Color: Yellow
Closure: Zipper Closure
Test Listings: Meets ANSI/ISEA 107-2010 Class 3

A warm removable fleece liner make this jacket exceptional when Mother Nature sends a blast of cold air onto the jobsite. Jacket is constructed of a polyurethane-coated polyester shell with fully taped seams and a concealed detachable hood. Clothing features two outside slash pockets, two inside breast pockets and a cell phone breast pocket. Elastic ribbing on the wrists, waist and collar keep out the cold. Meets ANSI/ISEA 107- 2010 Class 3 standard.